- Radial Bearing Type
- 108 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Abrasive Belt Width | 39 mm |
| Static Load Rating [Max] | 300000 N |
| Dynamic Load Rating | 320000 N |
| O.D. | 180 mm |
| Shaft Dia. | 80 mm |
| Limiting Speed | 4550 rpm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore B | 80 mm |
| I.D. | 108 mm |
| Rows of Balls | Single |
| Corner Radius [Min] | 3 mm |
| Cage Type | Caged |
| Weight | 7.932 LB |
| EAN or UPC | 4012801406628 |

