- 220 mm Inner Diameter
- 460 mm Outer Diameter
- 88 mm Width
| I.D. | 220 mm |
| Type | 4-Point |
| O.D. | 460 mm |
| Width | 88.000 mm |
| Static Load Rating [Max] | 1.65e+006 N |
| Limiting Speed - Oil | 2430 rpm |
| Dynamic Load Rating | 900000 N |
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| Weight | 158.51 LB |
| EAN or UPC | 4012801593908 |

