- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 68 mm Width
| Width | 68.000 mm |
| Static Load Rating [Max] | 870000 N |
| Type | 4-Point |
| Dynamic Load Rating | 580000 N |
| I.D. | 160 mm |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3350 rpm |
| icNumber | 7678591 |
| Weight | 68.122 LB |
| EAN or UPC | 4012801238007 |

