- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 65 mm Width
| Limiting Speed - Oil | 3650 rpm |
| Width | 65.000 mm |
| Dynamic Load Rating | 510000 N |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 730000 N |
| Type | 4-Point |
| I.D. | 150 mm |
| icNumber | 7695927 |
| Weight | 59.067 LB |
| EAN or UPC | 4012801237987 |

