- 140 mm Inner Diameter
- 300 mm Outer Diameter
- 62 mm Width
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 470000 N |
| Static Load Rating [Max] | 660000 N |
| Cone Corner Radius | 4 mm |
| O.D. | 300 mm |
| Width | 62.000 mm |
| Corner Radius [Min] | 4 mm |
| Type | 4-Point |
| Limiting Speed - Oil | 3900 rpm |
| Weight | 51.15 LB |
| EAN or UPC | 4012801593793 |

