- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Inch/Metric | Metric |
| Cone Corner Radius | 3 mm |
| Static Load Rating [Max] | 315000 N |
| Corner Radius [Min] | 3 mm |
| Width | 45.000 mm |
| Type | 4-Point |
| O.D. | 200 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 285000 N |
| I.D. | 95 mm |
| Limiting Speed - Oil | 5900 rpm |
| Weight | 16.314 LB |
| EAN or UPC | 4012801268400 |

