- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Type | 4-Point |
| Static Load Rating [Max] | 285000 N |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 265000 N |
| Corner Radius [Min] | 3 mm |
| Cone Corner Radius | 3 mm |
| I.D. | 90 mm |
| Limiting Speed - Oil | 6300 rpm |
| O.D. | 190 mm |
| Width | 43.000 mm |
| Weight | 13.911 LB |
| EAN or UPC | 4012801268363 |

