- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| I.D. | 85 mm |
| Static Load Rating [Max] | 255000 N |
| Dynamic Load Rating | 248000 N |
| Radial Internal Clearance | C3 |
| O.D. | 180 mm |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 6600 rpm |
| Width | 41.000 mm |
| Inch/Metric | Metric |
| Type | 4-Point |
| Weight | 12.055 LB |
| EAN or UPC | 4012801237918 |

