- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 165000 N |
| Dynamic Load Rating | 198000 N |
| Cone Corner Radius | 2.1 mm |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Width | 35.000 mm |
| Inch/Metric | Metric |
| Type | 4-Point |
| Limiting Speed - Oil | 8100 rpm |
| Weight | 6.954 LB |
| EAN or UPC | 4026677328038 |

