- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Static Load Rating [Max] | 126000 N |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 9500 rpm |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Cone Corner Radius | 2.1 mm |
| Type | 4-Point |
| Width | 31.000 mm |
| O.D. | 130 mm |
| Dynamic Load Rating | 152000 N |
| Weight | 4.629 LB |
| EAN or UPC | 4026677636386 |

