- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 92000 N |
| I.D. | 50 mm |
| O.D. | 110 mm |
| Cone Corner Radius | 2 mm |
| Corner Radius [Min] | 2 mm |
| Type | 4-Point |
| Dynamic Load Rating | 115000 N |
| Width | 27.000 mm |
| Limiting Speed - Oil | 11300 rpm |
| Weight | 3.055 LB |
| EAN or UPC | 4026677634504 |

