- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| O.D. | 100 mm |
| Type | 4-Point |
| Inch/Metric | Metric |
| Dynamic Load Rating | 107000 N |
| Width | 25.000 mm |
| Cone Corner Radius | 1.5 mm |
| I.D. | 45 mm |
| Static Load Rating [Max] | 83000 N |
| Corner Radius [Min] | 1.5 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 8300 rpm |
| Weight | 2.087 LB |
| EAN or UPC | 4012801268042 |

