- 280 mm Inner Diameter
- 500 mm Outer Diameter
- 80 mm Width
| Width | 80.000 mm |
| O.D. | 500 mm |
| Static Load Rating [Max] | 1.75e+006 N |
| I.D. | 280 mm |
| Dynamic Load Rating | 860000 N |
| Corner Radius [Min] | 6 mm |
| Limiting Speed - Oil | 2210 rpm |
| Type | 4-Point |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 4012801593779 |

