- 240 mm Inner Diameter
- 440 mm Outer Diameter
- 72 mm Width
| I.D. | 240 mm |
| Limiting Speed - Oil | 2550 rpm |
| Type | 4-Point |
| Inch/Metric | Metric |
| Dynamic Load Rating | 640000 N |
| Static Load Rating [Max] | 1.11e+006 N |
| O.D. | 440 mm |
| Width | 72.000 mm |
| Corner Radius [Min] | 4 mm |
| Weight | 113.506 LB |
| EAN or UPC | 4012801593762 |

