- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 65 mm Width
| O.D. | 400 mm |
| icNumber | 7678578 |
| Inch/Metric | Metric |
| Type | 4-Point |
| Dynamic Load Rating | 630000 N |
| Limiting Speed - Oil | 2850 rpm |
| I.D. | 220 mm |
| Static Load Rating [Max] | 1.12e+006 N |
| Corner Radius [Min] | 4 mm |
| Width | 65.000 mm |
| Weight | 82.209 LB |
| EAN or UPC | 4012801593748 |

