- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 65 mm Width
| I.D. | 220 mm |
| Width | 65.000 mm |
| Type | 4-Point |
| Static Load Rating [Max] | 1.12e+006 N |
| O.D. | 400 mm |
| Cone Corner Radius | 4 mm |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 2850 rpm |
| Dynamic Load Rating | 630000 N |
| Limiting Speed | 2850 rpm |
| Weight | 85.098 LB |
| EAN or UPC | 4012801593731 |

