- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 58 mm Width
| Static Load Rating [Max] | 850000 N |
| Limiting Speed - Oil | 3200 rpm |
| I.D. | 200 mm |
| Corner Radius [Min] | 4 mm |
| Type | 4-Point |
| Dynamic Load Rating | 510000 N |
| O.D. | 360 mm |
| Width | 58.000 mm |
| Inch/Metric | Metric |
| Weight | 62.39 LB |
| EAN or UPC | 4012801593724 |

