- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 55 mm Width
| Width | 55.000 mm |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 460000 N |
| Limiting Speed - Oil | 3400 rpm |
| I.D. | 190 mm |
| Static Load Rating [Max] | 740000 N |
| Type | 4-Point |
| Weight | 52.91 LB |
| EAN or UPC | 4012801593700 |

