- 180 mm Inner Diameter
- 320 mm Outer Diameter
- 52 mm Width
| Static Load Rating [Max] | 680000 N |
| Limiting Speed - Oil | 3600 rpm |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| I.D. | 180 mm |
| Dynamic Load Rating | 435000 N |
| Width | 52.000 mm |
| Type | 4-Point |
| Weight | 44.092 LB |
| EAN or UPC | 4012801013826 |

