- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 52 mm Width
| Inch/Metric | Metric |
| Type | 4-Point |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 420000 N |
| Limiting Speed - Oil | 3750 rpm |
| Width | 52.000 mm |
| O.D. | 310 mm |
| Static Load Rating [Max] | 630000 N |
| Radial Internal Clearance | C3 |
| I.D. | 170 mm |
| Weight | 41.887 LB |
| EAN or UPC | 4012801593670 |

