- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 48 mm Width
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 4050 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 530000 N |
| O.D. | 290 mm |
| Cone Corner Radius | 3 mm |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 370000 N |
| I.D. | 160 mm |
| Width | 48.000 mm |
| Type | 4-Point |
| Weight | 33.73 LB |
| EAN or UPC | 4012801593649 |

