- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 38 mm Width
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 249000 N |
| Width | 38.000 mm |
| Type | 4-Point |
| Static Load Rating [Max] | 285000 N |
| Limiting Speed - Oil | 5900 rpm |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Weight | 12.301 LB |
| EAN or UPC | 4012801267731 |

