- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 32 mm Width
| Type | 4-Point |
| Width | 32.000 mm |
| O.D. | 170 mm |
| Radial Internal Clearance | C3 |
| Cone Corner Radius | 2.1 mm |
| Limiting Speed - Oil | 7000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 190000 N |
| I.D. | 95 mm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 212000 N |
| Weight | 1.768 LB |
| EAN or UPC | 4012801267649 |

