- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
| Cone Corner Radius | 1.5 mm |
| I.D. | 75 mm |
| Limiting Speed - Oil | 9200 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 123000 N |
| O.D. | 130 mm |
| Static Load Rating [Max] | 122000 N |
| Corner Radius [Min] | 1.5 mm |
| Width | 25.000 mm |
| Type | 4-Point |
| Weight | 3.236 LB |
| EAN or UPC | 4026677648884 |

