- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| O.D. | 120 mm |
| Static Load Rating [Max] | 104000 N |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 106000 N |
| Limiting Speed - Oil | 10300 rpm |
| Width | 23.000 mm |
| Radial Internal Clearance | C3 |
| I.D. | 65 mm |
| Type | 4-Point |
| Weight | 2.645 LB |
| EAN or UPC | 4012801267373 |

