Skip to content Skip to navigation menu
Four-Point Ball Bearing

QJ211-XL-TVP

Four-Point Ball Bearing
Item #100950162
  • 55 mm Inner Diameter
  • 100 mm Outer Diameter
  • 21 mm Width
Four-Point Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 mm Inner Diameter
  • 100 mm Outer Diameter
  • 21 mm Width

applications

  • Suitable for use in pumps, compressors, agriculture machinery, etc.

features

  • Innovative steel cage design
  • 30° contact angle
  • P6 manufacturing tolerance for optimized waviness, roughness and roundness
  • Improved raceway surfaces and ball quality
  • Improved ball quality
  • Innovative light contact HRS seal (axial contact to the inner ring)
  • New Z dust shield
  • Also available: optimized TVH plastic cage
  • Filled with grease on both sides
  • Lower total cost of ownership (TCO)
  • Suitable for higher loads (especially under axial loads)
  • Reduced noise generation
  • Reduced heat generation
  • Reduced energy consumption
  • More reliable
  • Higher speeds possible
  • Longer life
  • Improved sealing function
  • Extended grease life
Inch/Metric Metric
Precision Level Standard (ABEC 1)
Static Load Rating [Max] 76000 N
No. in Set Single Bearing
Contact Angle 35°
Radial Internal Clearance Specification Normal Clearance
O.D. Type Straight
Bore Type Round Bore
Rows of Balls Single
Lubricant Oil Preservative
Precision Standard
Seal Material None
Limiting Speed - Oil 8200 rpm
icNumber 7705037
Inner Ring Width 21 mm
Origin Single Row Angular Contact
Capacity Standard Capacity
Cage Material Polyamide (Molded Nylon)
Snap Ring No Snap Ring
Internal Design Split Inner Ring
Cage Type Plastic
Fillet Radius 1.5 mm
Material Steel
I.D. 55 mm
Seal Type Unsealed
Ball Material Steel
Enclosure Open
Radial Internal Clearance Normal
Width 21.000 mm
Outer Ring Width 21 mm
Limiting Speed - Grease 5600 rpm
Bearing Type Angular Contact
O.D. 100 mm
Preload Level None
Corner Radius [Min] 1.5 mm
Locking Device No Locking Device
Type 4-Point
Dynamic Load Rating 81000 N
Weight 1.477 LB
EAN or UPC 4012801180764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison