- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| I.D. | 45 mm |
| Width | 19.000 mm |
| Dynamic Load Rating | 63000 N |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 85 mm |
| Type | 4-Point |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 53000 N |
| Limiting Speed - Oil | 14700 rpm |
| Radial Internal Clearance | C3 |
| Weight | 1.135 LB |
| EAN or UPC | 4012801012942 |

