- 260 mm Inner Diameter
- 480 mm Outer Diameter
- 90 mm Width
| I.D. | 260 mm |
| Corner Radius [Min] | 5 mm |
| Width | 90.000 mm |
| Type | 4-Point |
| Cone Corner Radius | 5 mm |
| Limiting Speed - Oil | 2360 rpm |
| O.D. | 480 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.48e+006 N |
| Dynamic Load Rating | 760000 N |
| Weight | 171.958 LB |
| EAN or UPC | 4012801593618 |

