- 240 mm Inner Diameter
- 440 mm Outer Diameter
- 85 mm Width
| Corner Radius [Min] | 4 mm |
| Type | 4-Point |
| Limiting Speed - Oil | 2600 rpm |
| Dynamic Load Rating | 660000 N |
| Width | 85.000 mm |
| O.D. | 440 mm |
| Static Load Rating [Max] | 1.22e+006 N |
| I.D. | 240 mm |
| Cone Corner Radius | 4 mm |
| Inch/Metric | Metric |
| Weight | 134.04 LB |
| EAN or UPC | 4012801593595 |

