- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 78 mm Width
| Dynamic Load Rating | 560000 N |
| I.D. | 220 mm |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 980000 N |
| Inch/Metric | Metric |
| O.D. | 400 mm |
| Cone Corner Radius | 4 mm |
| Width | 78.000 mm |
| Type | 4-Point |
| Limiting Speed - Oil | 2850 rpm |
| Weight | 82892.96 LB |
| EAN or UPC | 4012801593571 |

