- 340 mm Inner Diameter
- 520 mm Outer Diameter
- 82 mm Width
| O.D. | 520 mm |
| Corner Radius [Min] | 5 mm |
| Limiting Speed - Oil | 2070 rpm |
| Dynamic Load Rating | 760000 N |
| Inch/Metric | Metric |
| Width | 82.000 mm |
| Cone Corner Radius | 5 mm |
| I.D. | 340 mm |
| Static Load Rating [Max] | 1.64e+006 N |
| Radial Internal Clearance | C3 |
| Type | 4-Point |
| Weight | 146.385 LB |
| EAN or UPC | 4012801593526 |

