- 300 mm Inner Diameter
- 460 mm Outer Diameter
- 74 mm Width
| Corner Radius [Min] | 4 mm |
| Type | 4-Point |
| Limiting Speed - Oil | 2360 rpm |
| Cone Corner Radius | 4 mm |
| O.D. | 460 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 630000 N |
| I.D. | 300 mm |
| Width | 74.000 mm |
| Static Load Rating [Max] | 1.25e+006 N |
| Weight | 103.588 LB |
| EAN or UPC | 4012801593496 |

