Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NUP411-XL-M1

Radial Cylindrical Roller Bearing
Item #110594887
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Dynamic Load Rating 187000 N
Corner Radius [Min] 2.1 mm
Bearing Type Radial
Static Load Rating [Max] 164000 N
Inch/Metric Metric
Rows of Balls Single
Limiting Speed 8200 rpm
O.D. 140 mm
Cage Type Caged
I.D. 55 mm
Weight 6.393 LB
EAN or UPC 4012802357080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison