- Radial Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Inch/Metric | Metric |
| O.D. | 190 mm |
| Dynamic Load Rating | 370000 N |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Limiting Speed | 5500 rpm |
| Cage Type | Caged |
| Static Load Rating [Max] | 350000 N |
| I.D. | 90 mm |
| Corner Radius [Min] | 3 mm |
| Weight | 13.844 LB |
| EAN or UPC | 4026677003379 |

