- Radial Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| I.D. | 80 mm |
| O.D. | 170 mm |
| Dynamic Load Rating | 300000 N |
| Corner Radius [Min] | 2.1 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 275000 N |
| Limiting Speed | 4800 rpm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Weight | 9.06 LB |
| EAN or UPC | 4012801263733 |

