| Static Load Rating [Max] | 1.89e+006 N |
| I.D. | 260 mm |
| O.D. | 480 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Limiting Speed | 2100 rpm |
| Bearing Type | Radial |
| Dynamic Load Rating | 1.35e+006 N |
| Weight | 156.306 LB |
| EAN or UPC | 4047643169370 |
| Static Load Rating [Max] | 1.89e+006 N |
| I.D. | 260 mm |
| O.D. | 480 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Limiting Speed | 2100 rpm |
| Bearing Type | Radial |
| Dynamic Load Rating | 1.35e+006 N |
| Weight | 156.306 LB |
| EAN or UPC | 4047643169370 |