- Radial Bearing Type
- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 52 mm Width
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Enclosure | Open |
| Inner Ring O.D. | 207 mm |
| Limiting Speed | 3350 rpm |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 700000 N |
| O.D. | 310 mm |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bearing Type | Radial |
| Cage Type | Caged |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 780000 N |
| Bearing Design | Removable Inner Ring – Two Piece |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| Limiting Speed - Oil | 3600 rpm |
| Outer Race Roller Track Diameter | 279 mm |
| No. of Rows | 1 |
| Origin | Cylindrical Radial |
| I.D. | 170 mm |
| Oil Hole | w/o Oil Hole |
| Capacity | High Capacity |
| Weight | 41.446 LB |
| EAN or UPC | 4012801236744 |

