- Radial Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 67 mm Width
| I.D. | 95 mm |
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| Limiting Speed | 5300 rpm |
| O.D. | 200 mm |
| Dynamic Load Rating | 540000 N |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Cage Type | Caged |
| Static Load Rating [Max] | 580000 N |
| Weight | 23.541 LB |
| EAN or UPC | 4012801389778 |

