- Radial Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 64 mm Width
| Dynamic Load Rating | 510000 N |
| Cage Type | Caged |
| I.D. | 90 mm |
| Bearing Type | Radial |
| Limiting Speed | 5500 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 530000 N |
| O.D. | 190 mm |
| Corner Radius [Min] | 3 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Weight | 20.152 LB |
| EAN or UPC | 4012801389747 |

