- Radial Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| Cage Type | Caged |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Dynamic Load Rating | 132000 N |
| Bearing Type | Radial |
| Limiting Speed | 12300 rpm |
| Corner Radius [Min] | 1.5 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 119000 N |
| Radial Internal Clearance | C3 |
| Weight | 2.394 LB |
| EAN or UPC | 4026677189875 |

