- Radial Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 21 mm Width
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Static Load Rating [Max] | 39000 N |
| Limiting Speed | 17200 rpm |
| Dynamic Load Rating | 49500 N |
| I.D. | 20 mm |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Weight | 0.489 LB |
| EAN or UPC | 4012801588096 |

