- Radial Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 45 mm Width
| Corner Radius [Min] | 3 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | C3 |
| Limiting Speed | 3950 rpm |
| End Type | Open End |
| No. of Rows | 1 |
| Dynamic Load Rating | 520000 N |
| Cage Type | Caged |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Precision Ground | Yes |
| O.D. | 270 mm |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Brass/Bronze |
| Bearing Design | Removable Inner Ring – Two Piece |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Radial |
| Static Load Rating [Max] | 590000 N |
| Origin | Cylindrical Radial |
| Capacity | High Capacity |
| Weight | 27.337 LB |
| EAN or UPC | 4012801389389 |

