- Straight Bore Radial Bearing
- Removable Inner Ring - Two Piece
- 100 mm x 180 mm x 46 mm
- High Capacity
- Brass / Bronze Cage
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| No. of Rows | 1 |
| O.D. | 180 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 100 mm |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Capacity | High Capacity |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Weight | 11.931 LB |
| EAN or UPC | 4012801389099 |

