- Radial Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 38 mm Width
| Limiting Speed | 5300 rpm |
| Corner Radius [Min] | 2.1 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| I.D. | 110 mm |
| Static Load Rating [Max] | 365000 N |
| Dynamic Load Rating | 345000 N |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| Weight | 12.056 LB |
| EAN or UPC | 4012801236546 |

