- Radial Bearing Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 43 mm Width
| I.D. | 95 mm |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed | 6300 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 340000 N |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Bearing Type | Radial |
| Static Load Rating [Max] | 370000 N |
| Weight | 9.748 LB |
| EAN or UPC | 4012801389013 |

