- Radial Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Cage Type | Caged |
| Rows of Balls | Single |
| Static Load Rating [Max] | 243000 N |
| I.D. | 80 mm |
| Dynamic Load Rating | 220000 N |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Radial |
| O.D. | 140 mm |
| Inch/Metric | Metric |
| Limiting Speed | 7900 rpm |
| Weight | 5.019 LB |
| EAN or UPC | 4012801388948 |

