- Radial Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Rows of Balls | Single |
| Bearing Type | Radial |
| Static Load Rating [Max] | 207000 N |
| Corner Radius [Min] | 1.5 mm |
| Dynamic Load Rating | 191000 N |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| I.D. | 75 mm |
| Limiting Speed | 8500 rpm |
| O.D. | 130 mm |
| Weight | 4.001 LB |
| EAN or UPC | 4026677189752 |

