- Radial Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 31 mm Width
| I.D. | 70 mm |
| Precision Ground | Yes |
| No. of Rows | 1 |
| O.D. | 125 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| End Type | Open End |
| Cage Material | Polyamide (Molded Nylon) |
| Dynamic Load Rating | 185000 N |
| Bearing Design | Removable Inner Ring – Two Piece |
| Corner Radius [Min] | 1.5 mm |
| Enclosure | Open |
| Origin | Cylindrical Radial |
| Capacity | High Capacity |
| Cage Type | Caged |
| Bearing Type | Radial |
| Limiting Speed | 6800 rpm |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 195000 N |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Weight | 3.46 LB |
| EAN or UPC | 4012801388917 |

