- Radial Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 31 mm Width
| Static Load Rating [Max] | 194000 N |
| I.D. | 70 mm |
| O.D. | 125 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 184000 N |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed | 8800 rpm |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| Weight | 3.806 LB |
| EAN or UPC | 4026677102867 |

