- Radial Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 34 mm Width
| Corner Radius [Min] | 2.1 mm |
| O.D. | 180 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 295000 N |
| Limiting Speed | 5900 rpm |
| I.D. | 100 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 305000 N |
| Radial Internal Clearance | C3 |
| Weight | 8.642 LB |
| EAN or UPC | 4012801388436 |

